This item is Discontinued.

Akro-Mils Steel Steel Shelving, 24x36x79, W/80 Bins, Blue, 11 Shelves, Gray/Blue AS2479044B

Steel Steel Shelving, 24x36x79, W/80 Bins, Blue, 11 Shelves, Gray/Blue (Discontinued)

  • Mfr # AS2479044B
  • Zoro # G5255979
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AS2479044B
Zoro #
G5255979
UPC #
032903033038
Country of Origin
United States

Dimensions

Depth
24"
Width
36"
Height
79"

Details

Number of Shelves
11
Color
Gray/Blue
Material
Steel
Item
Steel Shelving,24x36x79,W/80 Bins,Blue
Finish
Powder Coated

Description

Steel Shelving,24x36x79,W/80 Bins,Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.