Steel Bin Shelving, 36" W x 74" H x 12" D, 8 Shelves, Red (Discontinued)
- Mfr # AWS143630860R
- Zoro # G2238315
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AWS143630860R
Zoro #
G2238315
UPC #
032903000665
Country of Origin
China
Dimensions
Overall Width
36"
Overall Height
74"
Overall Depth
12"
Bin Depth
11-5/8"
Bin Width
6-5/8"
Shelf Width
36"
Details
Number of Shelves
8
Color
Red
Material
Steel
Item
Bin Shelving
Load Capacity
2000 lb.
For Use With
Akrodrawers
Includes
(40) 40J865
Bin Color
Red
Finish
Chrome
Description
Bin Shelving, Bin Style Shelf Bin, Bin Height 8 in, Bin Depth 11 5/8 in, Bin Color Red, Chrome, Bin Width 6 5/8 in, Includes (40) 40J865, Overall Depth 12 in, Overall Height 74 in, Overall Width 36 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.