This item is Discontinued.

Akro-Mils Steel Bin Shelving, 36" W x 74" H x 12" D, 8 Shelves, Blue AWS183630838B

Steel Bin Shelving, 36" W x 74" H x 12" D, 8 Shelves, Blue (Discontinued)

  • Mfr # AWS183630838B
  • Zoro # G2238166
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWS183630838B
Zoro #
G2238166
UPC #
032903000986
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
74 in
Bin Width
33 in
Bin Depth
17 5/8 in
Shelf Width
36"

Details

Color
Blue
Number of Shelves
8
Load Capacity
2000 lb
Material
Steel
Item
Bin Shelving
For Use With
Akrodrawers
Bin Color
Blue
Includes
(8) 40J844
Finish
Chrome

Description

Bin Shelving, Bin Style Shelf Bin, Bin Height 8 in, Bin Depth 17 5/8 in, Bin Color Blue, Chrome, Bin Width 33 in, Includes (8) 40J844, Overall Depth 12 in, Overall Height 74 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.