Zoro Homepage
This item is Discontinued.
Akro-Mils Steel Wire Bin Shelving, 36" W x 74" H x 14" D, 11 Shelves, Silver AWS143630312Y

Steel Wire Bin Shelving, 36" W x 74" H x 14" D, 11 Shelves, Silver (Discontinued)

  • Mfr # AWS143630312Y
  • Zoro # G3443417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWS143630312Y
Zoro #
G3443417
UPC #
032903027709
Country of Origin
China

Dimensions

Overall Width
36"
Overall Height
74"
Overall Depth
14"
Bin Depth
12"
Bin Width
33"

Details

Number of Shelves
11
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2000 lb.
Finish
Chrome
Includes
Mfr. No. 30312YELLO Bins
Bin Color
Yellow
Standards
NSF

Description

Bin Shelving, Bin Style Shelf Bin System, Bin Material Polymer, Bin Height 5 in, Bin Depth 12 in, Bin Color Yellow, NSF, Chrome, Bin Width 33 in, Includes Mfr. No. 30312YELLO Bins, Overall Depth 14 in, Overall Height 74 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.