This item is Discontinued.

Akro-Mils Steel Wire Bin Shelving, 36" W x 74" H x 14" D, 4 Shelves, Silver AWS143630250S

Steel Wire Bin Shelving, 36" W x 74" H x 14" D, 4 Shelves, Silver (Discontinued)

  • Mfr # AWS143630250S
  • Zoro # G3336840
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWS143630250S
Zoro #
G3336840
UPC #
032903027907
Country of Origin
China

Dimensions

Overall Width
36"
Overall Height
74"
Overall Depth
14"
Bin Width
16-1/2"
Bin Depth
14-3/4"

Details

Number of Shelves
4
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2000 lb.
Includes
Mfr. No. 30250STONE Bins
Standards
NSF
Bin Color
Stone
Finish
Chrome

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polymer, Bin Height 7 in, Bin Depth 14 3/4 in, Bin Color Stone, NSF, Chrome, Bin Width 16 1/2 in, Includes Mfr. No. 30250STONE Bins, Overall Depth 14 in, Overall Height 74 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.