Steel Wire Bin Shelving, 36" W x 74" H x 14" D, 8 Shelves, Gray (Discontinued)
- Mfr # AWS143630090B
- Zoro # G2266455
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AWS143630090B
Zoro #
G2266455
UPC #
032903026603
Country of Origin
China
Dimensions
Overall Width
36"
Overall Height
74"
Overall Depth
14"
Bin Width
6-5/8"
Bin Depth
11-5/8"
Details
Number of Shelves
8
Color
Gray
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2000 lb.
Bin Color
Blue
Standards
NSF
Includes
Mfr. No. 30090BLUE Bins
Description
Bin Shelving, Bin Style Shelf Bin, Bin Material Polymer, Bin Height 6 in, Bin Depth 11 5/8 in, Bin Color Blue, NSF, Bin Width 6 5/8 in, Includes Mfr. No. 30090BLUE Bins, Overall Depth 14 in, Overall Height 74 in, Overall Width 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.