This item is Discontinued.

Akro-Mils Steel Wire Bin Shelving, 36" W x 74" H x 14" D, 12 Shelves, Silver AWS143630130W

Steel Wire Bin Shelving, 36" W x 74" H x 14" D, 12 Shelves, Silver (Discontinued)

  • Mfr # AWS143630130W
  • Zoro # G3443566
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWS143630130W
Zoro #
G3443566
UPC #
032903027495
Country of Origin
China

Dimensions

Overall Width
36"
Overall Height
74"
Overall Depth
14"
Bin Width
6-5/8"
Bin Depth
11-5/8"

Details

Number of Shelves
12
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2000 lb.
Standards
NSF
Bin Color
White
Includes
Mfr. No. 30130WHITE Bins
Finish
Chrome

Description

Bin Shelving, Bin Style Shelf Bin, Bin Material Polymer, Bin Height 4 in, Bin Depth 11 5/8 in, Bin Color White, NSF, Chrome, Bin Width 6 5/8 in, Includes Mfr. No. 30130WHITE Bins, Overall Depth 14 in, Overall Height 74 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.