This item is Discontinued.

Akro-Mils Steel Wire Bin Shelving, 36" W x 74" H x 14" D, 12 Shelves, Green AWS143630120G

Steel Wire Bin Shelving, 36" W x 74" H x 14" D, 12 Shelves, Green (Discontinued)

  • Mfr # AWS143630120G
  • Zoro # G3443609
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWS143630120G
Zoro #
G3443609
UPC #
032903027464
Country of Origin
China

Dimensions

Overall Width
36"
Overall Height
74"
Overall Depth
14"
Bin Width
4-1/8"
Bin Depth
11-5/8"

Details

Number of Shelves
12
Color
Green
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2000 lb.
Finish
Chrome plated
Standards
NSF
Bin Color
Green
Includes
Mfr. No. 30120GREEN Bins

Description

Bin Shelving, Bin Style Shelf Bin, Bin Height 4 in, Bin Depth 11 5/8 in, Bin Color Green, NSF, Chrome Plated, Bin Width 4 1/8 in, Includes Mfr. No. 30120GREEN Bins, Overall Depth 14 in, Overall Height 74 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.