This item is Discontinued.

Akro-Mils Steel Wire Bin Shelving, 36" W x 74" H x 18" D, 11 Shelves, Silver AWS183630318R

Steel Wire Bin Shelving, 36" W x 74" H x 18" D, 11 Shelves, Silver (Discontinued)

  • Mfr # AWS183630318R
  • Zoro # G3443399
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWS183630318R
Zoro #
G3443399
UPC #
032903027723
Country of Origin
China

Dimensions

Overall Width
36"
Overall Height
74"
Overall Depth
18"
Bin Depth
18"
Bin Width
33"

Details

Number of Shelves
11
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2000 lb.
Bin Color
Red
Includes
Mfr. No. 30318RED Bins
Standards
NSF
Finish
Chrome

Description

Bin Shelving, Bin Style Shelf Bin System, Bin Material Polymer, Bin Height 5 in, Bin Depth 18 in, Bin Color Red, NSF, Chrome, Bin Width 33 in, Includes Mfr. No. 30318RED Bins, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.