This item is Discontinued.

Akro-Mils Steel Wire Bin Shelving, 36" W x 74" H x 18" D, 5 Shelves, Gray AWS1836SNSG

Steel Wire Bin Shelving, 36" W x 74" H x 18" D, 5 Shelves, Gray (Discontinued)

  • Mfr # AWS1836SNSG
  • Zoro # G3498820
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWS1836SNSG
Zoro #
G3498820
UPC #
032903026955
Country of Origin
China

Dimensions

Overall Width
36"
Overall Height
74"
Overall Depth
18"
Bin Width
(6) 10-7/8" and (6) 19-7/8"
Bin Depth
(6) 17-1/2", (6) 15-1/2"

Details

Number of Shelves
5
Color
Gray
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2000 lb.
Bin Color
Gray
Includes
(6) Mfr. No. 13014Gray and (6) Mfr. No. 13017Gray Bins
Finish
Chrome
Standards
NSF

Description

Bin Shelving, Bin Style Giant Hopper, Bin Material Polymer, Bin Height (6) 12 1/2 in, (6) 12 7/16 in, Bin Depth (6) 17 1/2 in, (6) 15 1/2 in, Bin Color Gray, NSF, Chrome, Bin Width (6) 10 7/8 in and (6) 19 7/8 in, Includes (6) Mfr. No. 13014Gray and (6) Mfr. No. 13017Gray Bins, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.