Steel Wire Bin Shelving, 36" W x 74" H x 18" D, 8 Shelves, Gray (Discontinued)
- Mfr # AWS183630098Y
- Zoro # G2266400
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AWS183630098Y
Zoro #
G2266400
UPC #
032903026696
Country of Origin
China
Dimensions
Overall Width
36"
Overall Height
74"
Overall Depth
18"
Bin Depth
17-7/8"
Bin Width
6-5/8"
Details
Number of Shelves
8
Color
Gray
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2000 lb.
Standards
NSF
Bin Color
Yellow
Includes
Mfr. No. 30098YELLO Bins
Description
Bin Shelving, Bin Style Shelf Bin, Bin Material Polymer, Bin Height 6 in, Bin Depth 17 7/8 in, Bin Color Yellow, NSF, Bin Width 6 5/8 in, Includes Mfr. No. 30098YELLO Bins, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.