This item is Discontinued.

Akro-Mils Steel Wire Bin Shelving, 36" W x 74" H x 18" D, 12 Shelves, Silver AWS183630138G

Steel Wire Bin Shelving, 36" W x 74" H x 18" D, 12 Shelves, Silver (Discontinued)

  • Mfr # AWS183630138G
  • Zoro # G3443450
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWS183630138G
Zoro #
G3443450
UPC #
032903027648
Country of Origin
China

Dimensions

Overall Width
36"
Overall Height
74"
Overall Depth
18"
Bin Width
6-5/8"
Bin Depth
17-7/8"

Details

Number of Shelves
12
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2000 lb.
Finish
Chrome
Standards
NSF
Bin Color
Green
Includes
Mfr. No. 30138GREEN Bins

Description

Bin Shelving, Bin Style Shelf Bin, Bin Material Polymer, Bin Height 4 in, Bin Depth 17 7/8 in, Bin Color Green, NSF, Chrome, Bin Width 6 5/8 in, Includes Mfr. No. 30138GREEN Bins, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.