This item is Discontinued.

Akro-Mils Steel Wire Bin Shelving, 36" W x 74" H x 18" D, 5 Shelves, Silver AWS183613018SC

Steel Wire Bin Shelving, 36" W x 74" H x 18" D, 5 Shelves, Silver (Discontinued)

  • Mfr # AWS183613018SC
  • Zoro # G3498839
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWS183613018SC
Zoro #
G3498839
UPC #
032903016079
Country of Origin
China

Dimensions

Overall Width
36"
Overall Height
74"
Overall Depth
18"
Bin Depth
17-1/2"
Bin Width
16-1/2"

Details

Number of Shelves
5
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2000 lb.
Includes
Mfr. No. 13018SCLAR Bins
Standards
NSF
Finish
Chrome
Bin Color
Clear

Description

Bin Shelving, Bin Style Stacking, Bin Material Polymer, Bin Height 12 1/2 in, Bin Depth 17 1/2 in, Bin Color Clear, NSF, Chrome, Bin Width 16 1/2 in, Includes Mfr. No. 13018SCLAR Bins, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.