Steel Wire Bin Shelving, 36" W x 74" H x 24" D, 9 Shelves, Silver (Discontinued)
- Mfr # AWS183633166SC
- Zoro # G5021457
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AWS183633166SC
Zoro #
G5021457
UPC #
032903016086
Country of Origin
China
Dimensions
Overall Width
36"
Overall Height
74"
Overall Depth
24"
Bin Depth
16-1/2"
Bin Width
10-7/8"
Details
Number of Shelves
9
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2000 lb.
Bin Color
Clear
Includes
Mfr. No. 33166SCLAR Bins
Description
Bin Shelving, Bin Style Divider Box, Bin Material Polymer, Bin Height 6 in, Bin Depth 16 1/2 in, Bin Color Clear, Bin Width 10 7/8 in, Includes Mfr. No. 33166SCLAR Bins, Overall Depth 24 in, Overall Height 74 in, Overall Width 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.