Steel Wire Bin Shelving, 36" W x 74" H x 24" D, 9 Shelves, Silver (Discontinued)
- Mfr # AWS243630094SC
- Zoro # G5021362
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AWS243630094SC
Zoro #
G5021362
UPC #
032903020427
Country of Origin
China
Dimensions
Overall Width
36"
Overall Height
74"
Overall Depth
24"
Bin Width
6-5/8"
Bin Depth
23-5/8"
Details
Number of Shelves
9
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2000 lb.
Bin Color
Clear
Includes
Mfr. No. 30094SCLAR Bins
Description
Bin Shelving, Bin Style Shelf Bin, Bin Material Polymer, Bin Height 6 in, Bin Depth 23 5/8 in, Bin Color Clear, Bin Width 6 5/8 in, Includes Mfr. No. 30094SCLAR Bins, Overall Depth 24 in, Overall Height 74 in, Overall Width 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.