This item is Discontinued.

Akro-Mils Steel Wire Bin Shelving, 48" W x 74" H x 18" D, 6 Shelves, Silver AWS1848SABSC

Steel Wire Bin Shelving, 48" W x 74" H x 18" D, 6 Shelves, Silver (Discontinued)

  • Mfr # AWS1848SABSC
  • Zoro # G5027181
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWS1848SABSC
Zoro #
G5027181
UPC #
032903015751
Country of Origin
China

Dimensions

Overall Width
48"
Overall Height
74"
Overall Depth
18"
Bin Depth
20"
Bin Width
(4) 12-3/8", (3) 12-3/8", (4) 12-3/8", (4) 18-3/8"

Details

Number of Shelves
6
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2000 lb.
Includes
Mfr. No. 30280SCLAR, 30281SCLAR, 30282SCLAR, 30283SCLAR Bins
Bin Color
Clear

Description

Bin Shelving, Bin Style Giant Hopper, Bin Material Polymer, Bin Height (4) 6 in, (3) 8 in, (4) 12 in, (4) 12 in, Bin Depth 20 in, Bin Color Clear, Bin Width (4) 12 3/8 in, (3) 12 3/8 in, (4) 12 3/8 in, (4) 18 3/8 in, Includes Mfr. No. 30280SCLAR, 30281SCLAR, 30282SCLAR, 30283SCLAR Bins, Overall Depth 18 in, Overall Height 74 in, Overall Width 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.