This item is Discontinued.

Akro-Mils Steel Wire Bin Shelving, 48" W x 74" H x 18" D, 6 Shelves, Silver AWS184830281SC

Steel Wire Bin Shelving, 48" W x 74" H x 18" D, 6 Shelves, Silver (Discontinued)

  • Mfr # AWS184830281SC
  • Zoro # G5021247
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWS184830281SC
Zoro #
G5021247
UPC #
032903015690
Country of Origin
China

Dimensions

Overall Width
48"
Overall Height
74"
Overall Depth
18"
Bin Depth
20"
Bin Width
12-3/8"

Details

Number of Shelves
6
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2000 lb.
Bin Color
Clear
Includes
Mfr. No. 30281SCLAR Bins

Description

Bin Shelving, Bin Style Giant Hopper, Bin Material Polymer, Bin Height 12 in, Bin Depth 20 in, Bin Color Clear, Bin Width 12 3/8 in, Includes Mfr. No. 30281SCLAR Bins, Overall Depth 18 in, Overall Height 74 in, Overall Width 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.