Zoro Homepage
This item is Discontinued.
Akro-Mils Steel Wire Bin Shelving, 48" W x 74" H x 18" D, 9 Shelves, Silver AWS184830280SC

Steel Wire Bin Shelving, 48" W x 74" H x 18" D, 9 Shelves, Silver (Discontinued)

  • Mfr # AWS184830280SC
  • Zoro # G5021116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWS184830280SC
Zoro #
G5021116
UPC #
032903015683
Country of Origin
China

Dimensions

Overall Width
48"
Overall Height
74"
Overall Depth
18"
Bin Depth
20"
Bin Width
12-3/8"

Details

Number of Shelves
9
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2000 lb.
Includes
Mfr. No. 30280SCLAR Bins
Bin Color
Clear

Description

Bin Shelving, Bin Style Giant Hopper, Bin Material Polymer, Bin Height 6 in, Bin Depth 20 in, Bin Color Clear, Bin Width 12 3/8 in, Includes Mfr. No. 30280SCLAR Bins, Overall Depth 18 in, Overall Height 74 in, Overall Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.