This item is Discontinued.

Akro-Mils Steel Wire Bin Shelving, 48" W x 74" H x 18" D, 5 Shelves, Silver AWS184813017G

Steel Wire Bin Shelving, 48" W x 74" H x 18" D, 5 Shelves, Silver (Discontinued)

  • Mfr # AWS184813017G
  • Zoro # G3443441
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWS184813017G
Zoro #
G3443441
UPC #
032903027655
Country of Origin
China

Dimensions

Overall Width
48"
Overall Height
74"
Overall Depth
18"
Bin Width
19-7/8"
Bin Depth
15-1/2"

Details

Number of Shelves
5
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2000 lb.
Bin Color
Gray
Standards
NSF
Finish
Chrome
Includes
Mfr. No. 13013Gray Bins

Description

Bin Shelving, Bin Style Stacking, Bin Material Polymer, Bin Height 12 7/16 in, Bin Depth 15 1/2 in, Bin Color Gray, NSF, Chrome, Bin Width 19 7/8 in, Includes Mfr. No. 13013Gray Bins, Overall Depth 18 in, Overall Height 74 in, Overall Width 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.