This item is Discontinued.

Akro-Mils Steel Wire Bin Shelving, 48" W x 74" H x 18" D, 5 Shelves, Silver AWS184813017SC

Steel Wire Bin Shelving, 48" W x 74" H x 18" D, 5 Shelves, Silver (Discontinued)

  • Mfr # AWS184813017SC
  • Zoro # G3498918
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWS184813017SC
Zoro #
G3498918
UPC #
032903016055
Country of Origin
China

Dimensions

Overall Width
48"
Overall Height
74"
Overall Depth
18"
Bin Depth
15-1/2"
Bin Width
19-7/8"

Details

Number of Shelves
5
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2000 lb.
Bin Color
Clear
Standards
NSF
Includes
Mfr. No. 13017SCLAR Bins
Finish
Chrome

Description

Bin Shelving, Bin Style Stacking, Bin Material Polymer, Bin Height 12 7/16 in, Bin Depth 15 1/2 in, Bin Color Clear, NSF, Chrome, Bin Width 19 7/8 in, Includes Mfr. No. 13017SCLAR Bins, Overall Depth 18 in, Overall Height 74 in, Overall Width 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.