Steel Wire Bin Shelving, 48" W x 74" H x 18" D, 5 Shelves, Silver (Discontinued)
- Mfr # AWS184813017R
- Zoro # G3498927
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AWS184813017R
Zoro #
G3498927
UPC #
032903026726
Country of Origin
China
Dimensions
Overall Width
48"
Overall Height
74"
Overall Depth
18"
Bin Width
19-7/8"
Bin Depth
15-1/2"
Details
Number of Shelves
5
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2000 lb.
Finish
Chrome
Standards
NSF
Bin Color
Red
Includes
Mfr. No. 13017RED Bins
Description
Bin Shelving, Bin Style Stacking, Bin Material Polymer, Bin Height 12 7/16 in, Bin Depth 15 1/2 in, Bin Color Red, NSF, Chrome, Bin Width 19 7/8 in, Includes Mfr. No. 13017RED Bins, Overall Depth 18 in, Overall Height 74 in, Overall Width 48 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.