This item is Discontinued.

Akro-Mils Steel Wire Bin Shelving, 48" W x 74" H x 24" D, 12 Shelves, Silver AWS244830124SC

Steel Wire Bin Shelving, 48" W x 74" H x 24" D, 12 Shelves, Silver (Discontinued)

  • Mfr # AWS244830124SC
  • Zoro # G5021405
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWS244830124SC
Zoro #
G5021405
UPC #
032903015966
Country of Origin
China

Dimensions

Overall Width
48"
Overall Height
74"
Overall Depth
24"
Bin Width
4-1/8"
Bin Depth
23-5/8"

Details

Number of Shelves
12
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2000 lb.
Finish
Chrome
Includes
Mfr. No. 30124SCLAR Bins
Bin Color
Clear
Standards
NSF

Description

Bin Shelving, Bin Style Shelf Bin, Bin Material Polymer, Bin Height 4 in, Bin Depth 23 5/8 in, Bin Color Clear, NSF, Chrome, Bin Width 4 1/8 in, Includes Mfr. No. 30124SCLAR Bins, Overall Depth 24 in, Overall Height 74 in, Overall Width 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.