This item is Discontinued.

Akro-Mils Steel Bin Shelving, 36" W x 79" H x 12" D, 8 Shelves, Clear AS187930818SC

Steel Bin Shelving, 36" W x 79" H x 12" D, 8 Shelves, Clear (Discontinued)

  • Mfr # AS187930818SC
  • Zoro # G2238787
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AS187930818SC
Zoro #
G2238787
UPC #
094726668859
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
79 in
Shelf Width
36"
Bin Width
16 1/2 in
Bin Depth
17 5/8 in

Details

Color
Clear
Number of Shelves
8
Load Capacity
2000 lb
Material
Steel
Item
Bin Shelving
Bin Color
Clear
For Use With
Akrodrawers
Finish
Paint
Includes
(16) 40J826

Description

Bin Shelving, Bin Style Shelf Bin, Bin Height 8 in, Bin Depth 17 5/8 in, Bin Color Clear, Paint, Bin Width 16 1/2 in, Includes (16) 40J826, Overall Depth 12 in, Overall Height 79 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.