This item is Discontinued.

Akro-Mils Steel Bin Shelving, 36" W x 74" H x 12" D, 8 Shelves, Yellow AWS183630808Y

Steel Bin Shelving, 36" W x 74" H x 12" D, 8 Shelves, Yellow (Discontinued)

  • Mfr # AWS183630808Y
  • Zoro # G2238218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWS183630808Y
Zoro #
G2238218
UPC #
094726669429
Country of Origin
China

Dimensions

Overall Width
36"
Overall Depth
12"
Overall Height
74"
Shelf Width
36"
Bin Depth
17-5/8"
Bin Width
11-1/8"

Details

Color
Yellow
Number of Shelves
8
Load Capacity
2000 lb.
Material
Steel
Item
Bin Shelving
Bin Color
Yellow
For Use With
Akrodrawers
Includes
(24) 40J819
Finish
Chrome

Description

Bin Shelving, Bin Style Shelf Bin, Bin Height 8 in, Bin Depth 17 5/8 in, Bin Color Yellow, Chrome, Bin Width 11 1/8 in, Includes (24) 40J819, Overall Depth 12 in, Overall Height 74 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.