Steel Bin Shelving, 36" W x 74" H x 12" D, 8 Shelves, Yellow (Discontinued)
- Mfr # AWS243630804Y
- Zoro # G2237971
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AWS243630804Y
Zoro #
G2237971
UPC #
032903001617
Country of Origin
China
Dimensions
Overall Width
36"
Overall Height
74"
Overall Depth
12"
Bin Depth
23-5/8"
Shelf Width
36"
Bin Width
11-1/8"
Details
Number of Shelves
8
Color
Yellow
Material
Steel
Item
Bin Shelving
Load Capacity
2000 lb.
Bin Color
Yellow
Finish
Chrome
For Use With
Akrodrawers
Includes
(24) 40J811
Description
Bin Shelving, Bin Style Shelf Bin, Bin Height 8 in, Bin Depth 23 5/8 in, Bin Color Yellow, Chrome, Bin Width 11 1/8 in, Includes (24) 40J811, Overall Depth 12 in, Overall Height 74 in, Overall Width 36 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.