Steel Bin Shelving, 36" W x 74" H x 12" D, 8 Shelves, Clear (Discontinued)
- Mfr # AWS183630888SC
- Zoro # G2238026
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AWS183630888SC
Zoro #
G2238026
UPC #
094726669610
Country of Origin
China
Dimensions
Overall Width
36"
Overall Depth
12"
Overall Height
74"
Shelf Width
36"
Bin Depth
17-5/8"
Bin Width
8-1/4"
Details
Color
Clear
Number of Shelves
8
Load Capacity
2000 lb.
Material
Steel
Item
Bin Shelving
Includes
(32) 40J894
Finish
Chrome
Bin Color
Clear
For Use With
Akrodrawers
Description
Bin Shelving, Bin Style Shelf Bin, Bin Height 8 in, Bin Depth 17 5/8 in, Bin Color Clear, Chrome, Bin Width 8 1/4 in, Includes (32) 40J894, Overall Depth 12 in, Overall Height 74 in, Overall Width 36 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.