This item is Discontinued.

Akro-Mils Steel Bin Shelving, 36" W x 74" H x 12" D, 8 Shelves, Yellow AWS143630860Y

Steel Bin Shelving, 36" W x 74" H x 12" D, 8 Shelves, Yellow (Discontinued)

  • Mfr # AWS143630860Y
  • Zoro # G2238297
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWS143630860Y
Zoro #
G2238297
UPC #
094726669344
Country of Origin
China

Dimensions

Overall Width
36"
Overall Height
74"
Overall Depth
12"
Bin Depth
11-5/8"
Bin Width
6-5/8"
Shelf Width
36"

Details

Number of Shelves
8
Color
Yellow
Material
Steel
Item
Bin Shelving
Load Capacity
2000 lb.
Includes
(40) 40J867
Bin Color
Yellow
For Use With
Akrodrawers
Finish
Chrome

Description

Bin Shelving, Bin Style Shelf Bin, Bin Height 8 in, Bin Depth 11 5/8 in, Bin Color Yellow, Chrome, Bin Width 6 5/8 in, Includes (40) 40J867, Overall Depth 12 in, Overall Height 74 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.