This item is Discontinued.

Akro-Mils Steel Bin Shelving, 36" W x 79" H x 12" D, 8 Shelves, Yellow AS187930868Y

Steel Bin Shelving, 36" W x 79" H x 12" D, 8 Shelves, Yellow (Discontinued)

  • Mfr # AS187930868Y
  • Zoro # G2238656
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AS187930868Y
Zoro #
G2238656
UPC #
094726668989
Country of Origin
China

Dimensions

Overall Width
36"
Overall Depth
12"
Overall Height
79"
Shelf Width
36"
Bin Width
6-5/8"
Bin Depth
17-5/8"

Details

Color
Yellow
Number of Shelves
8
Load Capacity
2000 lb.
Material
Steel
Item
Bin Shelving
Bin Color
Yellow
Includes
(40) 40J879
Finish
paint
For Use With
Akrodrawers

Description

Bin Shelving, Bin Style Shelf Bin, Bin Height 8 in, Bin Depth 17 5/8 in, Bin Color Yellow, Paint, Bin Width 6 5/8 in, Includes (40) 40J879, Overall Depth 12 in, Overall Height 79 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.