Zoro Homepage
This item is Discontinued.
Akro-Mils Steel Bin Shelving, 36" W x 79" H x 12" D, 8 Shelves, Yellow AS127930840Y

Steel Bin Shelving, 36" W x 79" H x 12" D, 8 Shelves, Yellow (Discontinued)

  • Mfr # AS127930840Y
  • Zoro # G2238936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS127930840Y
Zoro #
G2238936
UPC #
094726668705
Country of Origin
China

Dimensions

Overall Width
36"
Overall Height
79"
Overall Depth
12"
Shelf Width
36"
Bin Depth
11-5/8"
Bin Width
4-1/8"

Details

Number of Shelves
8
Color
Yellow
Material
Steel
Item
Bin Shelving
Load Capacity
2000 lb.
Bin Color
Yellow
Includes
(64) 40J851
For Use With
Akrodrawers
Finish
paint

Description

Bin Shelving, Bin Style Shelf Bin, Bin Height 8 in, Bin Depth 11 5/8 in, Bin Color Yellow, Paint, Bin Width 4 1/8 in, Includes (64) 40J851, Overall Depth 12 in, Overall Height 79 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.