This item is Discontinued.

Akro-Mils Cabinet with 18" W x 16-1/2" H x 11" D AD1811P

Cabinet with 18" W x 16-1/2" H x 11" D (Discontinued)

  • Mfr # AD1811P
  • Zoro # G7963067
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AD1811P
Zoro #
G7963067
UPC #
032903006896
Country of Origin
Unknown

Dimensions

Overall Width
18"
Overall Height
16-1/2"
Overall Depth
11"
Height of Cabinet
16 1/2 in
Width of Cabinet
18 in
Depth of Cabinet
11 in

Details

Item
Cabinet
Number of Shelves
4
Load Capacity
60 lb
Cabinet Color
Putty
Finish
Powder Coated Paint
For Use With
AkroDrawers(TM)
Finish - Cabinets
Powder Coated
No. of Drawers
0
Material - Cabinets
Steel

Description

Cabinet, Cabinet Color Putty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.