This item is Discontinued.

Akro-Mils Cabinet with 23" W x 16-1/2" H x 11" D AD2311P

Cabinet with 23" W x 16-1/2" H x 11" D (Discontinued)

  • Mfr # AD2311P
  • Zoro # G7978765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD2311P
Zoro #
G7978765
UPC #
032903006919
Country of Origin
Unknown

Dimensions

Overall Height
16-1/2"
Overall Width
23"
Overall Depth
11"
Depth of Cabinet
11 in
Height of Cabinet
16 1/2 in
Width of Cabinet
23 in

Details

Item
Cabinet
Number of Shelves
4
Load Capacity
75 lb
Cabinet Color
Putty
Finish
Powder Coated Paint
For Use With
AkroDrawers(TM)
Finish - Cabinets
Powder Coated
No. of Drawers
0
Material - Cabinets
Steel

Description

Cabinet, Cabinet Color Putty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.