Shop AKRO-MILS
See all product information
Create Account
Clear Plastic Bin Lid for Mfr No 30230
Mfr # 30231CRY
Zoro # G5121575
product price:Â $5.49
/eaKey Features
Color
Clear
Material
Plastic
ESD Conductive
No
Used With Bin or Container Style
Hang and Stack Bin
Overall Height
2 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
30231CRY
Zoro #
G5121575
UPC #
032903022728
Country of Origin
United States
Dimensions
Overall Width
5 1/4 in
Overall Height
2 3/8 in
Overall Length
10 1/2 in
Details
Color
Clear
Material
Plastic
ESD Conductive
No
Item
Bin Lid
Used With Bin or Container Style
Hang and Stack Bin
Includes
Integrated Hinge Pins
Series
AkroBins
Shape
Rectangular
Product Type
Bin Lid
For Container Type
Hang and Stack Bin
Lid Type
Snap-On
Compatible Manufacturer Model Number
30230
Description
Bin Lid, Color Clear, Compatible Grainger Part Number 2W778, 4KER5, 5W871, Compatible Manufacturer Model Number 30230, Material Plastic, Overall Diameter Not Applicable, Overall Length 10 1/2 in, Overall Width 5 1/4 in, Shape Rectangular, For Container Type Hang and Stack Bin, Lid Type Snap-On, Product Type Bin Lid, Series AkroBins
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.