Steel Bin Rail Floor Rack, 20" W x 36" D x 53" H, Gray (Discontinued)
- Mfr # 30016220SC
- Zoro # G5015421
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30016220SC
Zoro #
G5015421
UPC #
032903015379
Country of Origin
Unknown
Dimensions
Overall Height
53 in
Overall Width
20 in
Overall Depth
36 in
Bin Width
4 1/8 in
Bin Depth
7 3/8 in
Details
Load Capacity
500 lb
Material
Steel
Color
Gray
Finish
Powder Coated
Item
Bin Rail Floor Rack
Bin Color
Clear
For Use With
Mfr. No. 30220SCLAR
ESD Conductive
No
Includes
(192) 4 1/8 in W x 3 in H x 7 3/8 in D Bins
Description
Bin Rail Floor Rack, Clear Bin Color, Polymer, Overall Depth 36 in, Overall Height 53 in, Overall Width 20 in, ESD Conductive No, (192) 4 1/8 in W x 3 in H x 7 3/8 in D Bins
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.