This item is Discontinued.

Akro-Mils Steel Pick Rack, 36-3/4" W x 60-1/4" H x 24" D, 16 Shelves, Gray APRD142BLU

Steel Pick Rack, 36-3/4" W x 60-1/4" H x 24" D, 16 Shelves, Gray (Discontinued)

  • Mfr # APRD142BLU
  • Zoro # G3506435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APRD142BLU
Zoro #
G3506435
UPC #
032903020434
Country of Origin
Unknown

Dimensions

Overall Height
60-1/4"
Overall Width
36-3/4"
Overall Depth
24"
Bin Depth
17-5/8"
Bin Width
3-3/4"

Details

Item
Pick Rack
Color
Gray
Number of Shelves
16
Number of Sides
2
Material
Steel
Load Capacity
800 lb.
Includes
(144) 3-3/4"W x 4-5/8"H x 17-5/8"D AkroDrawers(R)
For Use With
Akrodrawers
Bin Color
Blue
Finish
Powder Coated
Bin Type
Drawer
No. of Shelves
16
Item - Bin Shelving
Pick Rack
Capacity per Shelf
50 lb.
Bin Material
Polymer
Shelf Capacity
50 lb
Total Number of Bins
144
Bin Style
Drawer

Description

Pick Rack, Bin Style Drawer , Bin Material Polymer, Bin Height 4 5/8 in, Bin Depth 17 5/8 in, Bin Color Blue, Powder Coated, Bin Width 3 3/4 in, Includes (144) 3 3/4 in W x 4 5/8 in H x 17 5/8 in D AkroDrawers(R), Overall Depth 24 in, Overall Height 60 1/4 in, Overall Width 36 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.