This item is Discontinued.

Akro-Mils Steel Pick Rack, 36-3/4" W x 60-1/4" H x 24" D, 16 Shelves, Gray APRD162RED

Steel Pick Rack, 36-3/4" W x 60-1/4" H x 24" D, 16 Shelves, Gray (Discontinued)

  • Mfr # APRD162RED
  • Zoro # G3506399
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APRD162RED
Zoro #
G3506399
UPC #
032903020601
Country of Origin
Unknown

Dimensions

Overall Height
60-1/4"
Overall Width
36-3/4"
Overall Depth
24"
Bin Width
5-5/8"
Bin Depth
11-5/8"

Details

Item
Pick Rack
Color
Gray
Number of Shelves
16
Number of Sides
2
Material
Steel
Load Capacity
800 lb.
Includes
(96) 5-5/8"W x 4-5/8"H x 11-5/8"D AkroDrawer(R) Bins
Finish
Powder Coated
For Use With
Akrodrawers
Bin Color
Red
Bin Style
Drawer
Capacity per Shelf
50 lb.
Bin Material
Polymer
Total Number of Bins
96
No. of Shelves
16
Bin Type
Drawer
Item - Bin Shelving
Pick Rack
Shelf Capacity
50 lb

Description

Pick Rack, Bin Style Drawer , Bin Material Polymer, Bin Height 4 5/8 in, Bin Depth 11 5/8 in, Bin Color Red, Powder Coated, Bin Width 5 5/8 in, Includes (96) 5 5/8 in W x 4 5/8 in H x 11 5/8 in D AkroDrawer(R) Bins, Overall Depth 24 in, Overall Height 60 1/4 in, Overall Width 36 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.