This item is Discontinued.

Akro-Mils Steel Pick Rack, 36-3/4" W x 60-1/4" H x 24" D, 16 Shelves, Gray APRD182GRY

Steel Pick Rack, 36-3/4" W x 60-1/4" H x 24" D, 16 Shelves, Gray (Discontinued)

  • Mfr # APRD182GRY
  • Zoro # G3506310
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APRD182GRY
Zoro #
G3506310
UPC #
032903046083
Country of Origin
Unknown

Dimensions

Overall Width
36-3/4"
Overall Height
60-1/4"
Overall Depth
24"
Bin Depth
11-5/8"
Bin Width
8-3/8"

Details

Number of Shelves
16
Number of Sides
2
Color
Gray
Material
Steel
Item
Pick Rack
Load Capacity
800 lb.
Bin Color
Gray
For Use With
Akrodrawers
Includes
(64) 8-3/8"W x 4-5/8"H x 11-5/8"D AkroDrawer(R) Bins
Finish
Powder Coated
No. of Shelves
16
Capacity per Shelf
50 lb.
Shelf Capacity
50 lb
Bin Type
Drawer
Total Number of Bins
64
Item - Bin Shelving
Pick Rack
Bin Style
Drawer
Bin Material
Polymer

Description

Pick Rack, Bin Style Drawer , Bin Material Polymer, Bin Height 4 5/8 in, Bin Depth 11 5/8 in, Bin Color Gray, Powder Coated, Bin Width 8 3/8 in, Includes (64) 8 3/8 in W x 4 5/8 in H x 11 5/8 in D AkroDrawer(R) Bins, Overall Depth 24 in, Overall Height 60 1/4 in, Overall Width 36 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.