This item is Discontinued.

Akro-Mils Steel Pick Rack, 36-3/4" W x 60-1/4" H x 24" D, 4 Shelves, Gray APRD36442B

Steel Pick Rack, 36-3/4" W x 60-1/4" H x 24" D, 4 Shelves, Gray (Discontinued)

  • Mfr # APRD36442B
  • Zoro # G2126078
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APRD36442B
Zoro #
G2126078
UPC #
032903028461
Country of Origin
Unknown

Dimensions

Overall Width
36-3/4"
Overall Height
60-1/4"
Overall Depth
24"
Bin Depth
11-5/8"
Bin Width
4-1/4"

Details

Number of Shelves
4
Color
Gray
Material
Steel
Item
Pick Rack
Load Capacity
800 lb.
Bin Color
Blue/Orange
For Use With
Indicator Bins
Includes
(128) Indicator Bin
Finish
Powder Coated

Description

Pick Rack, Bin Style Shelf Bin, Bin Material Polymer, Bin Height 4 in, Bin Depth 11 5/8 in, Bin Color Blue/Orange, Powder Coated, Bin Width 4 1/4 in, Includes (128) Indicator Bin, Overall Depth 24 in, Overall Height 60 1/4 in, Overall Width 36 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.