Drawer Bin Cabinet with 17" W x 11" H x 11" D (Discontinued)
- Mfr # 19909RED
- Zoro # G7700655
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
19909RED
Zoro #
G7700655
UPC #
032903010107
Country of Origin
Unknown
Dimensions
Drawer Height
3 1/16 in
Overall Width
17"
Drawer Width
5 3/16 in
Drawer Depth
10 1/2 in
Overall Depth
11"
Overall Height
11"
Height of Cabinet
11 in
Width of Cabinet
17 in
Depth of Cabinet
11 in
Details
Item
Drawer Bin Cabinet
Includes
(18) Removable Dividers and (9) Labels
Cabinet Color
Black
Finish
Powder Coated
ESD Conductive
No
For Use With
Mfr. No. 30016, 98325
No. of Drawers
9
Finish - Cabinets
Powder Coated
Material - Cabinets
Steel
Number of Removable Dividers
2
Description
Drawer Bin Cabinet, Cabinet Color Black, Drawer Color Red, Drawer Material Polystyrene, ESD Conductive No, Drawer Depth 10 1/2 in, Drawer Height 3 1/16 in, Drawer Width 5 3/16 in, Includes (18) Removable Dividers and (9) Labels
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.