This item is Discontinued.

Akro-Mils Drawer Bin Cabinet with 18" W x 16-1/2" H x 11" D AD1811C62CRY

Drawer Bin Cabinet with 18" W x 16-1/2" H x 11" D (Discontinued)

  • Mfr # AD1811C62CRY
  • Zoro # G7672533
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AD1811C62CRY
Zoro #
G7672533
UPC #
032903026788
Country of Origin
Unknown

Dimensions

Overall Width
18"
Overall Height
16-1/2"
Drawer Height
4 5/8 in
Overall Depth
11"
Drawer Width
5 9/16 in
Drawer Depth
11 5/8 in
Height of Cabinet
16 1/2 in
Width of Cabinet
18 in
Depth of Cabinet
11 in

Details

Item
Drawer Bin Cabinet
Number of Shelves
3
Includes
(9) Model 31162 5 5/8 in W x 4 5/8 in H x 11 5/8 in D Shelf Drawers
Load Capacity
60 lb
Cabinet Color
Charcoal Gray
For Use With
AkroDrawers(TM)
Finish
Powder Coated Paint
Material - Cabinets
Steel
No. of Drawers
9
Finish - Cabinets
Powder Coated

Description

Drawer Bin Cabinet, Cabinet Color Charcoal Gray, Drawer Color Clear, Drawer Material Plastic, Drawer Depth 11 5/8 in, Drawer Height 4 5/8 in, Drawer Width 5 9/16 in, Includes (9) Model 31162 5 5/8 in W x 4 5/8 in H x 11 5/8 in D Shelf Drawers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.