Drawer Bin Cabinet with 18" W x 16-1/2" H x 11" D (Discontinued)
- Mfr # AD1811C62GRY
- Zoro # G7672524
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AD1811C62GRY
Zoro #
G7672524
UPC #
032903026771
Country of Origin
Unknown
Dimensions
Overall Width
18"
Drawer Depth
11 5/8 in
Overall Depth
11"
Overall Height
16-1/2"
Drawer Width
5 9/16 in
Drawer Height
4 5/8 in
Width of Cabinet
18 in
Height of Cabinet
16 1/2 in
Depth of Cabinet
11 in
Details
Item
Drawer Bin Cabinet
Number of Shelves
3
Includes
(9) Model 31162 5 5/8 in W x 4 5/8 in H x 11 5/8 in D Shelf Drawers
Load Capacity
60 lb
Cabinet Color
Charcoal Gray
Finish
Powder Coated Paint
For Use With
AkroDrawers(TM)
Material - Cabinets
Steel
Finish - Cabinets
Powder Coated
No. of Drawers
9
Description
Drawer Bin Cabinet, Cabinet Color Charcoal Gray, Drawer Color Gray, Drawer Material Plastic, Drawer Depth 11 5/8 in, Drawer Height 4 5/8 in, Drawer Width 5 9/16 in, Includes (9) Model 31162 5 5/8 in W x 4 5/8 in H x 11 5/8 in D Shelf Drawers
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.