This item is Discontinued.

Akro-Mils Drawer Bin Cabinet with 35" W x 22" H x 11" D AD3511C62RED

Drawer Bin Cabinet with 35" W x 22" H x 11" D (Discontinued)

  • Mfr # AD3511C62RED
  • Zoro # G7672847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD3511C62RED
Zoro #
G7672847
UPC #
032903025934
Country of Origin
Unknown

Dimensions

Overall Height
22"
Overall Depth
11"
Drawer Width
5 9/16 in
Drawer Height
4 5/8 in
Overall Width
35"
Drawer Depth
11 5/8 in
Height of Cabinet
22 in
Width of Cabinet
35 in
Depth of Cabinet
11 in

Details

Item
Drawer Bin Cabinet
Number of Shelves
4
Includes
(24) Model 31162 5 5/8 in W x 4 5/8 in H x 11 5/8 in D Shelf Drawers
Load Capacity
120 lb
Cabinet Color
Charcoal Gray
Finish
Powder Coated Paint
For Use With
AkroDrawers(TM)
No. of Drawers
24
Material - Cabinets
Steel
Finish - Cabinets
Powder Coated

Description

Drawer Bin Cabinet, Cabinet Color Charcoal Gray, Drawer Color Red, Drawer Material Plastic, Drawer Depth 11 5/8 in, Drawer Height 4 5/8 in, Drawer Width 5 9/16 in, Includes (24) Model 31162 5 5/8 in W x 4 5/8 in H x 11 5/8 in D Shelf Drawers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.