Drawer Bin Cabinet with 35" W x 22" H x 11" D (Discontinued)
- Mfr # AD3511C82YEL
- Zoro # G7672917
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AD3511C82YEL
Zoro #
G7672917
UPC #
032903026009
Country of Origin
Unknown
Dimensions
Overall Depth
11"
Overall Width
35"
Overall Height
22"
Drawer Width
8 3/8 in
Drawer Height
4 5/8 in
Drawer Depth
11 5/8 in
Height of Cabinet
22 in
Depth of Cabinet
11 in
Width of Cabinet
35 in
Details
Item
Drawer Bin Cabinet
Number of Shelves
4
Includes
(16) Model 31182 8 3/8 in W x 4 5/8 in H x 11 5/8 in D Shelf Drawers
Load Capacity
120 lb
Cabinet Color
Charcoal Gray
For Use With
AkroDrawers(TM)
Finish
Powder Coated Paint
Material - Cabinets
Steel
Finish - Cabinets
Powder Coated
No. of Drawers
16
Description
Drawer Bin Cabinet, Cabinet Color Charcoal Gray, Drawer Color Yellow, Drawer Material Plastic, Drawer Depth 11 5/8 in, Drawer Height 4 5/8 in, Drawer Width 8 3/8 in, Includes (16) Model 31182 8 3/8 in W x 4 5/8 in H x 11 5/8 in D Shelf Drawers
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.