Steel, Polystyrene, Drawer Bin Cabinet, 11 in D x 11 in H x 17 in W

  • Mfr # 19228BLK

  • Zoro # G7700524


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Overall WxDxH
17 in x 11 in x 11 in
Number of Drawers
28
Drawer HxWxD
(28) 2 3/16 in x 10 9/16 in x 2 1/16 in
Material
Steel, Polystyrene
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19228BLK
Zoro #
G7700524
UPC #
032903009965
Country of Origin
United States

Dimensions

Overall WxDxH
17 in x 11 in x 11 in
Drawer HxWxD
(28) 2 3/16 in x 10 9/16 in x 2 1/16 in
Overall Width
17 in
Overall Depth
11 in
Overall Height
11 in
Drawer Height
2 1/16 in
Drawer Width
2 3/16 in
Drawer Depth
10 9/16 in
Depth
11"
Depth of Cabinet
11 in
Width of Cabinet
17 in
Width
17"
Height of Cabinet
11 in

Details

Item
Drawer Bin Cabinet
Number of Drawers
28
Material
Steel, Polystyrene
Color
Black
Includes
(28) Labels; Dividers
Number of Adjustable Dividers
2
Cabinet Color
Gray
For Use With
Mfr. No. 30016, 98325
ESD Conductive
No
Finish
Powder Coated
Bin Cabinet Style
Drawer Cabinet
Bin Color
Black
Number of Dividers
56
Number of Bins
28
Number of Removable Dividers
2
Duty Rating
Heavy Duty
Stackable
Yes
Series
19
Frame Assembled
Assembled
Method of Construction
Welded
Finish - Cabinets
Powder Coated
Material - Cabinets
Steel
Cabinet Finish
Powder Coated
Cabinet Storage Components
Drawers
No. of Drawers
28
Includes Dividers
Yes

Description

Drawer Bin Cabinet, Cabinet Color Gray, Cabinet Material Steel, Drawer Color Black, Drawer HxWxD (28) 2 3/16 in x 10 9/16 in x 2 1/16 in, Drawer Material Polystyrene, ESD Conductive No, Number of Dividers 56, Number of Drawers 28, Overall Depth 11 in, Overall Height 11 in, Overall Width 17 in, Stackable Yes, Cabinet Finish Powder Coated, Cabinet Storage Components Drawers, Drawer Depth 10 9/16 in, Drawer Height 2 1/16 in, Drawer Width 2 3/16 in, Duty Rating Heavy Duty, Frame Assembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.