Shop AKRO-MILS

Steel, Polystyrene, Drawer Bin Cabinet, 11 in D x 11 in H x 17 in W

  • Mfr # 19228BLU

  • Zoro # G7700506


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Overall WxDxH
17 in x 11 in x 11 in
Number of Drawers
28
Drawer HxWxD
(28) 2 3/16 in x 10 9/16 in x 2 1/16 in
Material
Polystyrene, Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19228BLU
Zoro #
G7700506
UPC #
032903009972
Country of Origin
United States

Dimensions

Overall WxDxH
17 in x 11 in x 11 in
Drawer HxWxD
(28) 2 3/16 in x 10 9/16 in x 2 1/16 in
Overall Width
17 in
Overall Depth
11 in
Drawer Depth
10 9/16 in
Overall Height
11 in
Drawer Height
2 1/16 in
Drawer Width
2 3/16 in
Depth
11"
Depth of Cabinet
11 in
Width
17"
Width of Cabinet
17 in
Height of Cabinet
11 in

Details

Item
Drawer Bin Cabinet
Number of Drawers
28
Material
Polystyrene, Steel
Color
Blue
Includes
(28) Labels; Dividers
Number of Adjustable Dividers
2
Cabinet Color
Gray
Finish
Powder Coated
ESD Conductive
No
For Use With
Mfr. No. 30016, 98325
Bin Cabinet Style
Drawer Cabinet
Bin Color
Blue
Number of Dividers
56
Number of Bins
28
Number of Removable Dividers
2
Duty Rating
Heavy Duty
Stackable
Yes
Series
19
Frame Assembled
Assembled
Method of Construction
Welded
Finish - Cabinets
Powder Coated
Cabinet Finish
Powder Coated
Material - Cabinets
Steel
Cabinet Storage Components
Drawers
No. of Drawers
28
Includes Dividers
Yes

Description

Drawer Bin Cabinet, Cabinet Color Gray, Cabinet Material Steel, Drawer Color Blue, Drawer HxWxD (28) 2 3/16 in x 10 9/16 in x 2 1/16 in, Drawer Material Polystyrene, ESD Conductive No, Number of Dividers 56, Number of Drawers 28, Overall Depth 11 in, Overall Height 11 in, Overall Width 17 in, Stackable Yes, Cabinet Finish Powder Coated, Cabinet Storage Components Drawers, Drawer Depth 10 9/16 in, Drawer Height 2 1/16 in, Drawer Width 2 3/16 in, Duty Rating Heavy Duty, Frame Assembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.