Shop AKRO-MILS

Steel, Polystyrene, Drawer Bin Cabinet, 11 in D x 11 in H x 17 in W

  • Mfr # 19320

  • Zoro # G0663257


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Overall WxDxH
17 in x 11 in x 11 in
Number of Drawers
20
Drawer HxWxD
(20) 3 3/16 in x 10 9/16 in x 2 1/16 in
Material
Steel, Polystyrene
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19320
Zoro #
G0663257
UPC #
032903193206
Country of Origin
United States

Dimensions

Overall WxDxH
17 in x 11 in x 11 in
Drawer HxWxD
(20) 3 3/16 in x 10 9/16 in x 2 1/16 in
Drawer Height
2 1/16 in
Overall Depth
11 in
Drawer Depth
10 9/16 in
Overall Height
11 in
Overall Width
17 in
Drawer Width
3 3/16 in
Depth
11"
Depth of Cabinet
11 in
Width
17"
Width of Cabinet
17 in
Height of Cabinet
11 in

Details

Item
Drawer Bin Cabinet
Number of Drawers
20
Material
Steel, Polystyrene
Color
Gray
Includes
(20) Labels; Dividers
Number of Adjustable Dividers
2
Cabinet Color
Gray
Bin Cabinet Style
Drawer Cabinet
ESD Conductive
No
For Use With
Mfr. No. 30016, 98325
Finish
Powder Coated
Bin Color
Gray
Number of Dividers
40
Number of Bins
20
Number of Removable Dividers
2
Duty Rating
Heavy Duty
Series
19
Stackable
Yes
Method of Construction
Welded
Frame Assembled
Assembled
Cabinet Finish
Powder Coated
Finish - Cabinets
Baked Enamel
Material - Cabinets
Steel
Cabinet Storage Components
Drawers
No. of Drawers
20
Includes Dividers
Yes

Description

The AKRO-MILS 19320 is a 19-Series drawer bin cabinet for organizing small parts in 20 drawers. It has a welded steel cabinet body made from galvannealed steel with a gray powder-coated finish, and gray high-impact polystyrene drawers. The cabinet measures 17 in W x 11 in D x 11 in H, comes assembled, and includes built-in nesting feet for stacking plus keyhole slots for wall mounting. Each drawer has a rear stop tab to help keep contents from sliding out.

Key features of the AKRO-MILS 19320:

  • 20 drawers: Provides multiple compartments for sorting small parts and supplies.
  • Drawer size: Each drawer measures 3 3/16 in W x 10 9/16 in D x 2 1/16 in H.
  • Steel cabinet construction: Welded steel frame with galvannealed steel body.
  • Powder-coated finish: Gray cabinet finish with a chip-resistant coating.
  • Polystyrene drawers: Drawers are rust-, corrosion-, and dent-proof.
  • Dividers included: Comes with 40 dividers; drawers can be divided into as many as 8 compartments.
  • Labels included: Includes 20 labels for drawer identification.
  • Stackable design: Built-in nesting feet support stable stacking.
  • Wall mounting: Four keyhole slots are built into the cabinet for mounting.
  • Assembled: Cabinet ships assembled.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.