This item is Discontinued.

Akro-Mils Drawer Bin Cabinet with 18" W x 16-1/2" H x 11" D AD1811P62BLU

Drawer Bin Cabinet with 18" W x 16-1/2" H x 11" D (Discontinued)

  • Mfr # AD1811P62BLU
  • Zoro # G7671605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD1811P62BLU
Zoro #
G7671605
UPC #
032903028836
Country of Origin
Unknown

Dimensions

Overall Width
18"
Overall Depth
11"
Overall Height
16-1/2"
Drawer Height
4 5/8 in
Drawer Depth
11 5/8 in
Drawer Width
5 9/16 in
Width of Cabinet
18 in
Depth of Cabinet
11 in
Height of Cabinet
16 1/2 in

Details

Number of Shelves
3
Includes
(9) Mfr. No. 31162BLU
Load Capacity
60 lb
Cabinet Color
Putty
Item
Drawer Bin Cabinet
For Use With
AkroDrawers(TM)
Finish
Powder Coated Paint
Finish - Cabinets
Powder Coated
Material - Cabinets
Steel
No. of Drawers
9

Description

Drawer Bin Cabinet, Cabinet Color Putty, Drawer Color Blue, Drawer Material Plastic, Drawer Depth 11 5/8 in, Drawer Height 4 5/8 in, Drawer Width 5 9/16 in, Includes (9) Mfr. No. 31162BLU

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.