Drawer Bin Cabinet with 18" W x 16-1/2" H x 11" D (Discontinued)
- Mfr # AD1811P82BLU
- Zoro # G7671623
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AD1811P82BLU
Zoro #
G7671623
UPC #
032903028850
Country of Origin
Unknown
Dimensions
Drawer Height
4 5/8 in
Overall Height
16-1/2"
Overall Width
18"
Drawer Depth
11 5/8 in
Drawer Width
8 3/8 in
Overall Depth
11"
Depth of Cabinet
11 in
Width of Cabinet
18 in
Height of Cabinet
16 1/2 in
Details
Item
Drawer Bin Cabinet
Number of Shelves
3
Includes
(6) Mfr. No. 31182BLU
Load Capacity
60 lb
Cabinet Color
Putty
Finish
Powder Coated Paint
For Use With
AkroDrawers(TM)
Material - Cabinets
Steel
No. of Drawers
6
Finish - Cabinets
Powder Coated
Description
Drawer Bin Cabinet, Cabinet Color Putty, Drawer Color Blue, Drawer Material Plastic, Drawer Depth 11 5/8 in, Drawer Height 4 5/8 in, Drawer Width 8 3/8 in, Includes (6) Mfr. No. 31182BLU
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.