Drawer Bin Cabinet with 23" W x 16-1/2" H x 11" D (Discontinued)
- Mfr # AD2311P62BLU
- Zoro # G7671666
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AD2311P62BLU
Zoro #
G7671666
UPC #
032903028898
Country of Origin
Unknown
Dimensions
Overall Height
16-1/2"
Overall Width
23"
Overall Depth
11"
Drawer Depth
11 5/8 in
Drawer Width
5 9/16 in
Drawer Height
4 5/8 in
Width of Cabinet
23 in
Height of Cabinet
16 1/2 in
Depth of Cabinet
11 in
Details
Item
Drawer Bin Cabinet
Number of Shelves
3
Includes
(12) Mfr. No. 31162BLU
Load Capacity
75 lb
Cabinet Color
Putty
For Use With
AkroDrawers(TM)
Finish
Powder Coated Paint
Finish - Cabinets
Powder Coated
Material - Cabinets
Steel
No. of Drawers
12
Description
Drawer Bin Cabinet, Cabinet Color Putty, Drawer Color Blue, Drawer Material Plastic, Drawer Depth 11 5/8 in, Drawer Height 4 5/8 in, Drawer Width 5 9/16 in, Includes (12) Mfr. No. 31162BLU
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.