Drawer Bin Cabinet with 35" W x 22" H x 11" D (Discontinued)
- Mfr # AD3511P82BLU
- Zoro # G7644883
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AD3511P82BLU
Zoro #
G7644883
UPC #
032903028720
Country of Origin
Unknown
Dimensions
Drawer Width
8 3/8 in
Overall Height
22"
Overall Depth
11"
Drawer Depth
11 5/8 in
Overall Width
35"
Drawer Height
4 5/8 in
Depth of Cabinet
11 in
Height of Cabinet
22 in
Width of Cabinet
35 in
Details
Item
Drawer Bin Cabinet
Number of Shelves
4
Includes
(16) Mfr. No. 31182BLU
Load Capacity
120 lb Each or 200 lb Total If Stacked
Cabinet Color
Putty
For Use With
AkroDrawers(TM)
Finish
Powder Coated Paint
Finish - Cabinets
Powder Coated
Material - Cabinets
Steel
No. of Drawers
16
Description
Drawer Bin Cabinet, Cabinet Color Putty, Drawer Color Blue, Drawer Material Plastic, Drawer Depth 11 5/8 in, Drawer Height 4 5/8 in, Drawer Width 8 3/8 in, Includes (16) Mfr. No. 31182BLU
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.