Zoro Homepage
This item is Discontinued.
Akro-Mils Drawer Bin Cabinet with 18" W x 16-1/2" H x 17" D AD1817C88BLU

Drawer Bin Cabinet with 18" W x 16-1/2" H x 17" D (Discontinued)

  • Mfr # AD1817C88BLU
  • Zoro # G7672752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD1817C88BLU
Zoro #
G7672752
UPC #
094714488520
Country of Origin
Unknown

Dimensions

Overall Width
18"
Overall Depth
17"
Drawer Height
4 5/8 in
Drawer Depth
17 5/8 in
Overall Height
16-1/2"
Drawer Width
8 3/8 in
Height of Cabinet
16 1/2 in
Depth of Cabinet
17 in
Width of Cabinet
18 in

Details

Item
Drawer Bin Cabinet
Number of Shelves
3
Includes
(6) Model 31188 8 3/8 in W x 4 5/ in 8H x 17 5/8 in D Shelf Drawers
Load Capacity
60 lb
Cabinet Color
Charcoal Gray
Finish
Powder Coated Paint
For Use With
AkroDrawers(TM)
Material - Cabinets
Steel
No. of Drawers
6
Finish - Cabinets
Powder Coated

Description

Drawer Bin Cabinet, Cabinet Color Charcoal Gray, Drawer Color Blue, Drawer Material Plastic, Drawer Depth 17 5/8 in, Drawer Height 4 5/8 in, Drawer Width 8 3/8 in, Includes (6) Model 31188 8 3/8 in W x 4 5/ in 8H x 17 5/8 in D Shelf Drawers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.